
Four Wheel Drive Actuator Connector, S-1883
Mfr # S-1883
Zoro # G100419334
product price: $41.59
/eaKey Features
Number of Wires
2
Terminal Type
Pin
Connector Type
Male
Number of Terminals
2
Terminal Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1883
Zoro #
G100419334
UPC #
-
Country of Origin
Unknown
Details
Number of Wires
2
Item
Connector
Terminal Type
Pin
Connector Type
Male
Number of Terminals
2
Terminal Gender
Female
Fit Type
Direct Fit
Number of Connectors
1
Series
Standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.