
Four Wheel Drive Selector Switch Cn
Mfr # S-1862
Zoro # G600635524
product price: $43.05
/eaKey Features
Wire Length
12
Material
Plastic
Number of Wires
4
Connector Quantity
1
Weatherproof Sealed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1862
Zoro #
G600635524
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Length
12
Harness Length - inches
12
Length - Inches
1
Housing Length (in)
1"
Details
Material
Plastic
Number of Wires
4
Connector Quantity
1
Weatherproof Sealed
Yes
Connector Shape
Rectangular
Wire Quantity
4
Wire Gauge (ga)
14
Terminal Quantity
4
Connector Gender
Male
Terminal Gender
Female
Contact Terminal Material
Metal
Gauge
14 ga.
Terminal Type
Blade Terminals
Description
Four Wheel Drive Selector Switch Cn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.