Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Damper Assembly, Fpd13

  • Mfr # FPD13

  • Zoro # G4859177


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
Includes Caution Sheet
Fuel Type
Gas
Part Finish
Silver
Port Quantity
1
Thread Size
1/2" - 20 Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPD13
Zoro #
G4859177
UPC #
707390360317
Country of Origin
Unknown

Dimensions

Thread Size
1/2" - 20 Thread

Details

Type
Includes Caution Sheet
Fuel Type
Gas
Part Finish
Silver
Port Quantity
1
Item
Damper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.