Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Feed Line, Gdl105

  • Mfr # GDL105

  • Zoro # G9646599


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Length
2.1"
Includes
Fittings Included
Material
Metal
Inside Dia.
0.138
End 2 Thread Size
14MMX1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDL105
Zoro #
G9646599
UPC #
033086278728
Country of Origin
Unknown

Dimensions

Length
2.1"
Inside Dia.
0.138
End 2 Thread Size
14MMX1.50
End 1 Thread Size
14MMX1.50

Details

Includes
Fittings Included
Material
Metal
End 2 Fitting Type
Screw On
Fuel Type
Gas
Molded
Yes
Fuel Injection Type
GDI
End 1 Fitting Type
Screw On
Port Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.