Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injection Pressure Regulator, PR511

  • Mfr # PR511

  • Zoro # G6828785


product price: $247.81
/ea
Free Shipping & Returns

Key Features

Type
Returnless, Sensor
Includes
Includes O-Ring
Material
Steel
Features
Each Fuel Pressure Regulator is a direct-fit OE replacement that ensures ease of installation, High-quality materials withstand extreme conditions, Undergoes extensive testing to ensure reliability, As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process
Series
Standard OE Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR511
Zoro #
G6828785
UPC #
25623926698
Country of Origin
Unknown

Details

Type
Returnless, Sensor
Includes
Includes O-Ring
Material
Steel
Features
Each Fuel Pressure Regulator is a direct-fit OE replacement that ensures ease of installation, High-quality materials withstand extreme conditions, Undergoes extensive testing to ensure reliability, As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process
Series
Standard OE Replacement
Item
Fuel Pressure Regulator
Inlet Quantity
1
Adjustable
Yes
Functions
Regulator
System Type
Diesel
Number of Outlets
1

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition fuel injection pressure regulator's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel injection pressure regulator's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.