Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FUEL INJECTION THROTTLE BODY

  • Mfr # S20002

  • Zoro # G902172116


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Number of Connectors
1
Connector Type
Female
Number of Terminals
6
Series
Standard TechSmart
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20002
Zoro #
G902172116
UPC #
25623500850
Country of Origin
Unknown

Details

Number of Connectors
1
Connector Type
Female
Number of Terminals
6
Series
Standard TechSmart
Item
Throttle Body
Terminal Type
Blade
Terminal Gender
Male

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.