Zoro Homepage

Fuel Injection Throttle Body, S20018

  • Mfr # S20018

  • Zoro # G6378308


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Number of Connectors
1
Connector Type
Female
Series
Standard TechSmart
Number of Terminals
6
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20018
Zoro #
G6378308
UPC #
25623501109
Country of Origin
Unknown

Details

Number of Connectors
1
Connector Type
Female
Series
Standard TechSmart
Item
Throttle Body
Number of Terminals
6
Terminal Gender
Male
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.