Zoro Homepage

Fuel Injection Throttle Body, S20023

  • Mfr # S20023

  • Zoro # G6378028


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Female
Number of Connectors
2
Terminal Gender
Male
Series
Standard TechSmart
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20023
Zoro #
G6378028
UPC #
25623500645
Country of Origin
Unknown

Details

Connector Type
Female
Number of Connectors
2
Terminal Gender
Male
Series
Standard TechSmart
Terminal Type
Blade
Item
Throttle Body
Number of Terminals
4, 2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.