Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injection Throttle Body, S20055

  • Mfr # S20055

  • Zoro # G6382946


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Female
Number of Connectors
1
Terminal Type
Pin
Series
Standard TechSmart
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20055
Zoro #
G6382946
UPC #
25623944401
Country of Origin
Unknown

Details

Connector Type
Female
Number of Connectors
1
Terminal Type
Pin
Series
Standard TechSmart
Terminal Gender
Male
Item
Throttle Body
Number of Terminals
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.