Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injection Throttle Body, S20061

  • Mfr # S20061

  • Zoro # G6386909


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Number of Connectors
1
Connector Type
Female
Terminal Gender
Male
Series
Standard TechSmart
Number of Terminals
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20061
Zoro #
G6386909
UPC #
25623944463
Country of Origin
Unknown

Details

Number of Connectors
1
Connector Type
Female
Terminal Gender
Male
Item
Throttle Body
Series
Standard TechSmart
Number of Terminals
6
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.