
Fuel Injection Throttle Body, S20083
Mfr # S20083
Zoro # G6388878
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Female
Number of Connectors
1
Series
Standard TechSmart
Connector Shape
Oval
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S20083
Zoro #
G6388878
UPC #
727943187284
Country of Origin
Unknown
Details
Connector Type
Female
Number of Connectors
1
Series
Standard TechSmart
Connector Shape
Oval
Terminal Type
Blade
Item
Throttle Body
Number of Terminals
6
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.