Zoro Homepage

Fuel Injection Throttle Body, S20095

  • Mfr # S20095

  • Zoro # G6380100


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Female
Number of Connectors
1
Series
Standard TechSmart
Terminal Type
Blade
Number of Terminals
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20095
Zoro #
G6380100
UPC #
727943221599
Country of Origin
Unknown

Details

Connector Type
Female
Number of Connectors
1
Series
Standard TechSmart
Terminal Type
Blade
Item
Throttle Body
Number of Terminals
6
Terminal Gender
Male
Connector Shape
Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.