Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injection Throttle Body, S20160

  • Mfr # S20160

  • Zoro # G6384416


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Number of Connectors
1
Connector Type
Female
Terminal Type
Pin
Number of Terminals
6
Series
Standard TechSmart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20160
Zoro #
G6384416
UPC #
727943374950
Country of Origin
Unknown

Details

Number of Connectors
1
Connector Type
Female
Item
Throttle Body
Terminal Type
Pin
Number of Terminals
6
Series
Standard TechSmart
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.