Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injection Throttle Body, S20202

  • Mfr # S20202

  • Zoro # G6389946


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Number of Connectors
1
Connector Type
Female
Series
TechSmart
Terminal Gender
Male
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S20202
Zoro #
G6389946
UPC #
727943902207
Country of Origin
Unknown

Details

Number of Connectors
1
Connector Type
Female
Item
Throttle Body
Series
TechSmart
Terminal Gender
Male
Terminal Type
Blade
Number of Terminals
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.