
Fuel Injector Connector
Mfr # SK29
Zoro # G911249250
product price: $24.65
/eaKey Features
Type
Bullet
Length
1.5 in
Connection Material
Plastic
Wire Gauge (ga)
18
Connector Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK29
Zoro #
G911249250
UPC #
91769210915
Country of Origin
China
Dimensions
Length
1.5 in
Wiring Harness Length (in)
8.5 in
Details
Type
Bullet
Connection Material
Plastic
Wire Gauge (ga)
18
Connector Shape
Oval
Connector Quantity
1
Weatherproof Sealed
Yes
Number of Wires
2
Terminal Gender
Female
System Type
Gas
Attachment Method
Push On
Terminal Quantity
2
Wiring Harness Included
Yes
Contact Terminal Material
Metal
Connector Gender
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.