Zoro Homepage

Fuel Injector, Fj285

  • Mfr # FJ285

  • Zoro # G8224238


product price: $82.55
/ea
Free Shipping & Returns

Key Features

Terminal Gender
Male
Fuel Delivery Type
Gas
Fuel Injector Type
MFI Injector
Color/Finish
Red
O-Rings Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ285
Zoro #
G8224238
UPC #
91769271541
Country of Origin
Unknown

Details

Terminal Gender
Male
Fuel Delivery Type
Gas
Fuel Injector Type
MFI Injector
Color/Finish
Red
O-Rings Included
Yes
System Type
Side Feed
Terminal Quantity
2
Terminal Type
Blade

Description

Fuel Injector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.