Zoro Homepage

Fuel Injector, Fj660

  • Mfr # FJ660

  • Zoro # G8204096


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Includes
Includes O-Ring
Terminal Gender
Male
Terminal Quantity
2
System Type
Top Feed
Color/Finish
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ660
Zoro #
G8204096
UPC #
707390083568
Country of Origin
Unknown

Details

Includes
Includes O-Ring
Terminal Gender
Male
Terminal Quantity
2
System Type
Top Feed
Color/Finish
Green
O-Rings Included
Yes
Terminal Type
Blade
Fuel Injector Type
MFI Injector

Description

Fuel Injector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.