Zoro Homepage

Fuel Injector, FJ825

  • Mfr # FJ825

  • Zoro # G200564170


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Type
Multi-Port Fuel Injection
Includes
O-Ring
Fuel Type
Gas
System Type
Side Feed
Series
Standard Intermotor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ825
Zoro #
G200564170
UPC #
707390628349
Country of Origin
Unknown

Details

Type
Multi-Port Fuel Injection
Includes
O-Ring
Fuel Type
Gas
System Type
Side Feed
Series
Standard Intermotor
Fit Type
Direct Fit
Item
Fuel Injector
Number of Terminals
2

Description

Fuel Injector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.