Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injector

  • Mfr # FJ887

  • Zoro # G411250008


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Black
Terminal Quantity
2
Terminal Gender
Male
Fuel Injector Type
MFI Injector
O-Rings Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FJ887
Zoro #
G411250008
UPC #
707391000000
Country of Origin
United States

Details

Color/Finish
Black
Terminal Quantity
2
Terminal Gender
Male
Fuel Injector Type
MFI Injector
O-Rings Included
Yes
Terminal Type
Blade
System Type
Top Feed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.