Zoro Homepage

Fuel Injector for 2004-2005 Cadillac CTS

  • Mfr # FJ647

  • Zoro # G311932226


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes O-Ring
Terminal Type
Blade
System Type
Top Feed
O-Rings Included
Yes
Color/Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ647
Zoro #
G311932226
UPC #
707390075914
Country of Origin
United States

Details

Includes
Includes O-Ring
Terminal Type
Blade
System Type
Top Feed
O-Rings Included
Yes
Color/Finish
Black
Terminal Gender
Male
Fuel Injector Type
MFI Injector
Terminal Quantity
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.