Zoro Homepage

Fuel Injector O, Sk42

  • Mfr # SK42

  • Zoro # G8249562


product price: $12.15
/ea

Key Features

O-Ring/Seal 1 Inside Diameter (in)
0.57 in
O-Ring/Seal 2 Thickness (in)
3.302 in
O-Ring/Seal 2 Outside Diameter (in)
1.02 in
O-Ring/Seal 4 Thickness (in)
0.08 in
O-Ring/Seal 2 Inside Diameter (in)
0.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK42
Zoro #
G8249562
UPC #
707390468662
Country of Origin
Unknown

Dimensions

O-Ring/Seal 1 Inside Diameter (in)
0.57 in
O-Ring/Seal 2 Thickness (in)
3.302 in
O-Ring/Seal 2 Outside Diameter (in)
1.02 in
O-Ring/Seal 4 Thickness (in)
0.08 in
O-Ring/Seal 2 Inside Diameter (in)
0.76 in
O-Ring/Seal 3 Thickness (in)
0.27 in
O-Ring/Seal 3 Inside Diameter (in)
0.6 in
O-Ring/Seal 4 Outside Diameter (in
0.44 in
O-Ring/Seal 4 Inside Diameter (in)
0.3 in
O-Ring/Seal 1 Outside Diameter (in
29.464
O-Ring/Seal 3 Outside Diameter (in)
0.84 in
O-Ring/Seal 1 Thickness (in)
29.464

Details

Number Of O-rings
5
Color/Finish
Black
Injectors Covered per Kit
1

Description

Fuel Injector O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.