Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injector Seal Kit, Sk10

  • Mfr # SK10

  • Zoro # G4927600


product price: $23.15
/ea

Key Features

Color
Black
O-Ring/Seal 4 Thickness (in)
0.19
Number Of O-rings
12
O-Ring/Seal 3 Inside Diameter (in)
0.31
O-Ring/Seal 2 Thickness (in)
7.874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK10
Zoro #
G4927600
UPC #
91769144449
Country of Origin
Unknown

Dimensions

O-Ring/Seal 4 Thickness (in)
0.19
O-Ring/Seal 3 Inside Diameter (in)
0.31
O-Ring/Seal 2 Thickness (in)
7.874
O-Ring/Seal 2 Outside Diameter (in
1.24
O-Ring/Seal 1 Outside Diameter (in
31.496
O-Ring/Seal 2 Inside Diameter (in)
0.81
O-Ring/Seal 3 Thickness (in)
0.19
O-Ring/Seal 4 Inside Diameter (in)
0.31
O-Ring/Seal 4 Outside Diameter (in
0.52
O-Ring/Seal 3 Outside Diameter (in
0.52
O-Ring/Seal 1 Inside Diameter (in)
0.84

Details

Color
Black
Number Of O-rings
12
Injectors Covered per Kit
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.