Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injector Seal Kit, Sk110

  • Mfr # SK110

  • Zoro # G8232954


product price: $8.45
/ea

Key Features

Material
Rubber
Features
Each Fuel Injector Seal Kit is a direct-fit OE replacement that ensures ease of installation, High-quality materials withstand extreme conditions, Undergoes extensive testing to ensure reliability, As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process
Number Of O-rings
4
O-Ring/Seal 2 Thickness (in)
1.778 in
O-Ring/Seal 1 Outside Diameter (in
10.922 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK110
Zoro #
G8232954
UPC #
727943119407
Country of Origin
Unknown

Dimensions

O-Ring/Seal 2 Thickness (in)
1.778 in
O-Ring/Seal 1 Outside Diameter (in
10.922 in
O-Ring/Seal 3 Inside Diameter (in)
0.3 in
O-Ring/Seal 2 Outside Diameter (in)
0.43 in
O-Ring/Seal 3 Outside Diameter (in)
0.43 in
O-Ring/Seal 4 Outside Diameter (in
0.43 in
O-Ring/Seal 1 Inside Diameter (in)
0.3 in
O-Ring/Seal 4 Thickness (in)
0.07 in
O-Ring/Seal 4 Inside Diameter (in)
0.3 in
O-Ring/Seal 1 Thickness (in)
10.922 in
O-Ring/Seal 3 Thickness (in)
0.07 in
O-Ring/Seal 2 Inside Diameter (in)
0.3 in

Details

Material
Rubber
Features
Each Fuel Injector Seal Kit is a direct-fit OE replacement that ensures ease of installation, High-quality materials withstand extreme conditions, Undergoes extensive testing to ensure reliability, As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process
Number Of O-rings
4
Injectors Covered per Kit
4
Color/Finish
Black

Description

Fuel Injector Seal Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.