Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injector Seal Kit, Sk112

  • Mfr # SK112

  • Zoro # G4927488


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Material
Rubber
Color
Black
O-Ring/Seal 2 Inside Diameter (in)
0.77
Number Of O-rings
8
O-Ring/Seal 1 Inside Diameter (in)
0.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK112
Zoro #
G4927488
UPC #
727943129024
Country of Origin
Unknown

Dimensions

O-Ring/Seal 2 Inside Diameter (in)
0.77
O-Ring/Seal 1 Inside Diameter (in)
0.77
O-Ring/Seal 2 Thickness (in)
3.302
O-Ring/Seal 2 Outside Diameter (in
1.04
O-Ring/Seal 1 Outside Diameter (in
26.416
O-Ring/Seal 3 Thickness (in)
0.09
O-Ring/Seal 3 Outside Diameter (in
0.48
O-Ring/Seal 3 Inside Diameter (in)
0.3
O-Ring/Seal 4 Inside Diameter (in)
0.3
O-Ring/Seal 4 Thickness (in)
0.09
O-Ring/Seal 4 Outside Diameter (in
0.48

Details

Material
Rubber
Color
Black
Number Of O-rings
8
Injectors Covered per Kit
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.