Zoro Homepage

Fuel Injector Seal Kit, Sk140

  • Mfr # SK140

  • Zoro # G4927180


product price: $15.89
/ea

Key Features

Material
Rubber
Color
Black, Brown, Silver
Fit Type
Direct Fit
Injectors Covered per Kit
1
O-Ring/Seal 3 Thickness (in)
0.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK140
Zoro #
G4927180
UPC #
727943474391
Country of Origin
Unknown

Dimensions

O-Ring/Seal 3 Thickness (in)
0.09
O-Ring/Seal 3 Inside Diameter (in)
1.15
O-Ring/Seal 3 Outside Diameter (in
1.28
O-Ring/Seal 1 Outside Diameter (in
14.224
O-Ring/Seal 2 Outside Diameter (in
1.15
O-Ring/Seal 2 Thickness (in)
2.54
O-Ring/Seal 1 Inside Diameter (in)
0.3
O-Ring/Seal 2 Inside Diameter (in)
0.96

Details

Material
Rubber
Color
Black, Brown, Silver
Fit Type
Direct Fit
Item
Fuel Injector Seal
Injectors Covered per Kit
1
Number Of O-rings
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.