Zoro Homepage

Fuel Injector Seal Kit, Sk144

  • Mfr # SK144

  • Zoro # G4902312


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Material
Nylon
Number Of O-rings
1
O-Ring/Seal 1 Outside Diameter (in
7.874 in
Injectors Covered per Kit
1
Seal Type
GDI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK144
Zoro #
G4902312
UPC #
727943491961
Country of Origin
Unknown

Dimensions

O-Ring/Seal 1 Outside Diameter (in
7.874 in
O-Ring/Seal 1 Inside Diameter (in)
0.25 in
O-Ring/Seal 1 Thickness (in)
7.874 in

Details

Material
Nylon
Number Of O-rings
1
Injectors Covered per Kit
1
Seal Type
GDI
Color/Finish
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.