
Fuel Injector Seal Kit, SK155
Mfr # SK155
Zoro # G200633852
product price: $12.25
/eaKey Features
Includes
Hardware Included
Color
Black, White, Silver
O-Ring/Seal 3 Thickness (in)
0.12
Pintle Cap Included
Yes
Assorted Sizes
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK155
Zoro #
G200633852
UPC #
33086404004
Country of Origin
Unknown
Dimensions
O-Ring/Seal 3 Thickness (in)
0.12
Assorted Sizes
Yes
O-Ring/Seal 4 Inside Diameter (in)
0.3
O-Ring/Seal 2 Inside Diameter (in)
0.32
O-Ring/Seal 1 Inside Diameter (in)
1.02
O-Ring/Seal 4 Outside Diameter (in
0.46
O-Ring/Seal 1 Outside Diameter (in
29.972
O-Ring/Seal 3 Outside Diameter (in
0.3
O-Ring/Seal 2 Outside Diameter (in
0.5
O-Ring/Seal 3 Inside Diameter (in)
0.24
O-Ring/Seal 2 Thickness (in)
2.286
O-Ring/Seal 4 Thickness (in)
0.05
Details
Includes
Hardware Included
Color
Black, White, Silver
Pintle Cap Included
Yes
Number Of O-rings
4
Injectors Covered per Kit
1
Kit/Set Contents
Yes
Seal Type
GDI
Description
Fuel Injector Seal Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.