Zoro Homepage

Fuel Injector Seal Kit, SK78

  • Mfr # SK78

  • Zoro # G6767903


product price: $15.95
/ea

Key Features

Material
Rubber
O-Ring/Seal 4 Thickness (in)
0.1 in
O-Ring/Seal 3 Inside Diameter (in)
0.38 in
O-Ring/Seal 1 Inside Diameter (in)
0.3 in
O-Ring/Seal 1 Outside Diameter (in
14.224 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK78
Zoro #
G6767903
UPC #
25623389035
Country of Origin
United States

Dimensions

O-Ring/Seal 4 Thickness (in)
0.1 in
O-Ring/Seal 3 Inside Diameter (in)
0.38 in
O-Ring/Seal 1 Inside Diameter (in)
0.3 in
O-Ring/Seal 1 Outside Diameter (in
14.224 in
O-Ring/Seal 4 Inside Diameter (in)
0.38 in
O-Ring/Seal 3 Outside Diameter (in)
0.55 in
O-Ring/Seal 4 Outside Diameter (in
0.55 in
O-Ring/Seal 3 Thickness (in)
0.1 in
O-Ring/Seal 2 Thickness (in)
3.556 in
O-Ring/Seal 2 Inside Diameter (in)
0.3 in
O-Ring/Seal 1 Thickness (in)
14.224 in
O-Ring/Seal 2 Outside Diameter (in)
0.56 in

Details

Material
Rubber
Number Of O-rings
16
Color/Finish
Black

Description

Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.