
Fuel Pres Regulator
Mfr # PR202
Zoro # G511247847
product price: $71.65
/eaKey Features
Type
Return, Includes Caution Sheet
Material
Cast Iron
System Type
Gas
Mounting Type
Screw-in
Regulator Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PR202
Zoro #
G511247847
UPC #
91769234317
Country of Origin
Mexico
Details
Type
Return, Includes Caution Sheet
Material
Cast Iron
System Type
Gas
Mounting Type
Screw-in
Regulator Material
Steel
Regulator Finish
Yellow Dichromium
Adjustable
No
Functions
Regulator
Operating Pressure - PSI
45 psi
Nipple Orientation
Straight
Inlet Quantity
3
Reference Port Included
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.