
Fuel Pres Regulator
Mfr # PR207
Zoro # G911249298
product price: $52.85
/eaKey Features
Type
Returnless, Includes Caution Sheet
Material
Cast Iron
Inlet Quantity
1
Regulator Finish
Yellow Dichromium
Part Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PR207
Zoro #
G911249298
UPC #
91769234980
Country of Origin
Mexico
Details
Type
Returnless, Includes Caution Sheet
Material
Cast Iron
Inlet Quantity
1
Regulator Finish
Yellow Dichromium
Part Finish
Chrome
Operating Pressure - PSI
54 psi
Mounting Type
Direct
System Type
Gas
Regulator Material
Steel
Port Quantity
2
Nipple Orientation
Angled
Functions
Regulator
Adjustable
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.