Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Pres Regulator

  • Mfr # PR321

  • Zoro # G411247701


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Type
Includes O-Ring Seal
Material
Steel
Part Finish
Silver
Regulator Material
Steel
System Type
Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR321
Zoro #
G411247701
UPC #
707390000000
Country of Origin
United States

Details

Type
Includes O-Ring Seal
Material
Steel
Part Finish
Silver
Regulator Material
Steel
System Type
Gas
Functions
Regulator
Regulator Finish
Silver
Port Quantity
Not Included
Mounting Type
Screw-in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.