Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Pres Regulator

  • Mfr # PR544

  • Zoro # G511249490


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Type
Returnless, Regulator
Material
Steel
Functions
Regulator
Inlet Quantity
1
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR544
Zoro #
G511249490
UPC #
727943000000
Country of Origin
Germany

Details

Type
Returnless, Regulator
Material
Steel
Functions
Regulator
Inlet Quantity
1
Number of Outlets
1
Port Quantity
1
Regulator Finish
Silver
Adjustable
Yes
Regulator Material
Steel
Part Finish
Silver
System Type
Diesel
Mounting Type
Bolt Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.