
Fuel Pressure R, Pr21
Mfr # PR21
Zoro # G8218087
product price: $67.59
/eaKey Features
Type
Return, Includes Instruction Sheet and Caution Sheet
Material
Cast Iron
Regulator Finish
Yellow Dichromium
Operating Pressure - PSI
41 psi
Nipple Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR21
Zoro #
G8218087
UPC #
91769102920
Country of Origin
Unknown
Details
Type
Return, Includes Instruction Sheet and Caution Sheet
Material
Cast Iron
Regulator Finish
Yellow Dichromium
Operating Pressure - PSI
41 psi
Nipple Orientation
Straight
Adjustable
No
System Type
Gas
Functions
Regulator
Number of Outlets
1
Regulator Material
Steel
Inlet Quantity
2
Description
Fuel Pressure R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.