Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Pressure Regulator, Pr307

  • Mfr # PR307

  • Zoro # G4893897


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Type
Includes Caution Sheet
Includes
Includes O-Ring
Mounting Type
Bolt Mount
Regulator Finish
Silver
Regulator Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR307
Zoro #
G4893897
UPC #
91769780623
Country of Origin
Unknown

Details

Type
Includes Caution Sheet
Includes
Includes O-Ring
Mounting Type
Bolt Mount
Regulator Finish
Silver
Regulator Material
Steel
Part Finish
Gray
Port Quantity
3
Functions
Regulator
System Type
Gas
Nipple Orientation
Angled

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.