
Fuel Pressure Regulator, Pr335
Mfr # PR335
Zoro # G4895470
product price: $39.69
/eaKey Features
Type
Returnless, Includes Caution Sheet
Includes
Includes O-Ring
Adjustable
No
Operating Pressure - PSI
62 PSI
System Type
Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PR335
Zoro #
G4895470
UPC #
707390341309
Country of Origin
Unknown
Details
Type
Returnless, Includes Caution Sheet
Includes
Includes O-Ring
Adjustable
No
Operating Pressure - PSI
62 PSI
System Type
Gas
Inlet Quantity
1
Port Quantity
2
Mounting Type
Direct
Functions
Regulator
Regulator Finish
Silver
Part Finish
Silver
Regulator Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.