
Fuel Pressure Regulator, Pr344
Mfr # PR344
Zoro # G4896889
product price: $38.69
/eaKey Features
Type
Returnless, Includes Caution Sheet
Includes
Includes O-Ring
Material
Cast Iron
Number of Outlets
1
Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR344
Zoro #
G4896889
UPC #
707390360249
Country of Origin
Unknown
Details
Type
Returnless, Includes Caution Sheet
Includes
Includes O-Ring
Material
Cast Iron
Number of Outlets
1
Adjustable
Yes
Nipple Orientation
Straight
Part Finish
Silver
System Type
Gas
Regulator Finish
Silver
Functions
Regulator
Mounting Type
Direct
Inlet Quantity
1
Port Quantity
2
Regulator Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.