Zoro Homepage

Fuel Pressure Regulator, Pr41

  • Mfr # PR41

  • Zoro # G4888437


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Outlets
1
Nipple Orientation
Straight
Regulator Material
Steel
Part Finish
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR41
Zoro #
G4888437
UPC #
91769103125
Country of Origin
Unknown

Details

Material
Stainless Steel
Number of Outlets
1
Nipple Orientation
Straight
Regulator Material
Steel
Part Finish
Silver
Regulator Finish
Silver
Operating Pressure - PSI
39 psi
Inlet Quantity
1
Item
Regulator

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.