
Fuel Pressure Regulator, Pr45
Mfr # PR45
Zoro # G4890546
product price: $99.25
/ea
Free Shipping & Returns
Key Features
Operating Pressure - PSI
40 psi
Regulator Finish
Silver
Number of Outlets
2
Automotive Performance Item
Yes
Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR45
Zoro #
G4890546
UPC #
91769180720
Country of Origin
Unknown
Details
Operating Pressure - PSI
40 psi
Regulator Finish
Silver
Number of Outlets
2
Automotive Performance Item
Yes
Item
Regulator
Adjustable
Yes
Nipple Orientation
Straight
Inlet Quantity
2
Part Finish
Chrome
Regulator Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.