Zoro Homepage

Fuel Pressure Regulator, Pr543

  • Mfr # PR543

  • Zoro # G4894201


product price: $97.25
/ea
Free Shipping & Returns

Key Features

Type
Returnless, Regulator
Material
Steel
Features
Direct-fit replacement with perfect fit and form for easy application, High-temp Viton o-rings provide a high pressure seal under extreme heat conditions, Every fuel pressure regulator is manufactured with high grade steel material to ensure resistance to corrosion and prolong service life
Port Quantity
1
Inlet Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR543
Zoro #
G4894201
UPC #
727943226150
Country of Origin
Unknown

Details

Type
Returnless, Regulator
Material
Steel
Features
Direct-fit replacement with perfect fit and form for easy application, High-temp Viton o-rings provide a high pressure seal under extreme heat conditions, Every fuel pressure regulator is manufactured with high grade steel material to ensure resistance to corrosion and prolong service life
Port Quantity
1
Inlet Quantity
1
Mounting Type
Direct
System Type
Gas
Part Finish
Chrome
Number of Outlets
1
Adjustable
Yes
Regulator Material
Steel
Regulator Finish
Silver
Functions
Regulator

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.