Zoro Homepage

FUEL PRESSURE REGULATOR

  • Mfr # PR557

  • Zoro # G402148970


product price: $60.15
/ea

Key Features

Type
Return
Material
Metal
Mounting Style
Screw-in
Fuel Type
Gas
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR557
Zoro #
G402148970
UPC #
033086218519
Country of Origin
Unknown

Details

Type
Return
Material
Metal
Mounting Style
Screw-in
Fuel Type
Gas
Item
Includes Caution Sheet
Number of Outlets
1
Adjustable
Yes
Regulator Finish
Silver
Automotive Performance Item
Yes
Port Quantity
1
Part Finish
Silver
Inlet Quantity
1

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.