
FUEL PRESSURE REGULATOR
Mfr # PR573
Zoro # G402247093
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Type
Regulator
Gas Type
Gas
Port Quantity
2
Reference Port Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR573
Zoro #
G402247093
UPC #
33086507163
Country of Origin
Unknown
Details
Material
Steel
Type
Regulator
Gas Type
Gas
Port Quantity
2
Reference Port Included
Yes
Regulator Finish
Silver
Mounting Type
Direct
Inlet Quantity
1
Part Finish
Silver
Number of Outlets
1
Regulator Material
Steel
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.