Zoro Homepage

Fuel Pressure Regulator, PR61

  • Mfr # PR61

  • Zoro # G100633112


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Type
Return
Material
Cast Iron
Fuel Type
Gas
Connector Type
Bolt On
Mounting Style
Bolt Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR61
Zoro #
G100633112
UPC #
91769180874
Country of Origin
Unknown

Details

Type
Return
Material
Cast Iron
Fuel Type
Gas
Connector Type
Bolt On
Mounting Style
Bolt Mount
Item
Includes Caution Sheet
Nipple Orientation
Angled
Reference Port Included
Yes
Regulator Finish
Yellow Dichromium
Operating Pressure - PSI
40 psi
Port Quantity
3
Inlet Quantity
2
Part Finish
Chrome
Number of Outlets
1
Regulator Material
Steel

Description

Fuel Pressure Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.