Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Pressure Sensor, FPS25

  • Mfr # FPS25

  • Zoro # G100568315


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Gold, Black
Terminal Type
Blade
Mounting Type
Screw-in
Connector Quantity
1
Fuel Type
Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPS25
Zoro #
G100568315
UPC #
25623702025
Country of Origin
Unknown

Details

Color
Gold, Black
Terminal Type
Blade
Mounting Type
Screw-in
Connector Quantity
1
Fuel Type
Gas
Connector Shape
Oval
Connector Type
Plug In
Terminal Gender
Male
Terminal Quantity
3
Connector Gender
Female

Description

Fuel Pressure Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.