Zoro Homepage

Fuel Pressure Sensor, FPS26

  • Mfr # FPS26

  • Zoro # G400568312


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Connector Gender
Female
Terminal Gender
Male
Mounting Type
Screw-in
Connector Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPS26
Zoro #
G400568312
UPC #
25623612157
Country of Origin
Unknown

Details

Color
Black, Silver
Connector Gender
Female
Terminal Gender
Male
Mounting Type
Screw-in
Connector Shape
Oval
Terminal Quantity
3
Terminal Type
Blade
Connector Quantity
1

Description

Fuel Pressure Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.