Zoro Homepage

Fuel Pressure Sensor, FPS41

  • Mfr # FPS41

  • Zoro # G900568294


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Color
Silver, Gray
Mounting Type
Screw-in
Connector Quantity
1
Connector Type
Plug In
Terminal Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPS41
Zoro #
G900568294
UPC #
727943252524
Country of Origin
Unknown

Details

Color
Silver, Gray
Mounting Type
Screw-in
Connector Quantity
1
Connector Type
Plug In
Terminal Quantity
3
Terminal Gender
Male
Connector Gender
Male
Connector Shape
Triangle
Terminal Type
Blade

Description

Fuel Pressure Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.