
Fuel Pressure Sensor, Fps72
Mfr # FPS72
Zoro # G5691949
product price: $89.45
/ea
Free Shipping & Returns
Key Features
Color
Black, Silver
Mounting Location
On Fuel Rail
Connector Type
Screw-in
Terminal Gender
Male
Connector Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPS72
Zoro #
G5691949
UPC #
33086497099
Country of Origin
Unknown
Details
Color
Black, Silver
Mounting Location
On Fuel Rail
Item
Power Window Switch
Connector Type
Screw-in
Terminal Gender
Male
Connector Shape
Oval
Connector Gender
Female
Terminal Quantity
3
Terminal Type
Pin
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.