
Fuel Pump Connector
Mfr # S-1410
Zoro # G211247871
product price: $48.15
/eaKey Features
Type
Blade
Length
1.5 in
Connection Material
Plastic
Terminal Gender
Female
Attachment Method
Push On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1410
Zoro #
G211247871
UPC #
25623235998
Country of Origin
Unknown
Dimensions
Length
1.5 in
Harness Length - inches
16 in
Wiring Harness Length (in)
20
Details
Item
Includes Butt Splices
Type
Blade
Connection Material
Plastic
Terminal Gender
Female
Attachment Method
Push On
Number of Wires
4
Connector Gender
Male
Weatherproof Sealed
Yes
Terminal Quantity
4
Wire Gauge (ga)
14, 16
Splice Connectors Included
Yes
Number Of Splice Connectors Includ
4
Wire Quantity
4
Connector Shape
Oval
Water Resistant
Yes
Wiring Harness Included
Yes
Connector Quantity
1
Contact Terminal Material
Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.