Zoro Homepage

Fuel Vapor Canister, Cp3164

  • Mfr # CP3164

  • Zoro # G6876586


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
12.1"
Hex Size
8 1/4" x 11 1/2" x 4 1/4"
Includes
Filter Element
Color
Black
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3164
Zoro #
G6876586
UPC #
2562307966
Country of Origin
Unknown

Dimensions

Length (In.)
12.1"
Hex Size
8 1/4" x 11 1/2" x 4 1/4"

Details

Includes
Filter Element
Color
Black
Number of Connectors
1
Terminal Type
Blade
Hose Connector Quantity
2
Terminal Gender
Male
Filter Media
Charcoal
Terminal Quantity
2
Connector Gender
Female
Connector Shape
Rectangular
Port Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.