Zoro Homepage

Fuel Vapor Canister, Cp3261

  • Mfr # CP3261

  • Zoro # G6886900


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Includes
Filter Element
Length (In.)
19.2
Number of Connectors
1
Connector Gender
Female
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3261
Zoro #
G6886900
UPC #
727943249517
Country of Origin
Unknown

Dimensions

Length (In.)
19.2

Details

Includes
Filter Element
Number of Connectors
1
Connector Gender
Female
Terminal Quantity
2
Terminal Type
Blade
Port Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.