Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Vapor Canister, Cp3300

  • Mfr # CP3300

  • Zoro # G6886042


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Includes
Filter Element
Length (In.)
18.1"
Color
Black
Number of Connectors
1
Hose Connector Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3300
Zoro #
G6886042
UPC #
727943378606
Country of Origin
Unknown

Dimensions

Length (In.)
18.1"
Hose Size - Inches
3/8, 5/8 "

Details

Includes
Filter Element
Color
Black
Number of Connectors
1
Hose Connector Quantity
2
Port Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.